Beli alat ukur micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  2. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.399.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  3. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  4. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  5. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  6. monotaro Standard Cylinder Gauge Set With Dial Gauge
    Mulai

    Rp1.599.900

    monotaro Standard Cylinder Gauge Set With Dial Gauge
    Deskripsi:
    For measuring small inside diameter.
    atribut:
    • Overall Length (mm): 150
    • Minimum Display (mm): 0.01
    • Scale Interval (mm): 0.01
    • Repeatability (µm): 3
  7. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
  8. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  9. monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Mulai

    Rp369.900

    monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Deskripsi:
    Produk ini juga sering disebut dengan Outside micrometer
    atribut:
    • Overall Length (mm): About 111
    • Power Supply: SR44 batteries (not included)
    • Material: resin
    • Minimum Display (mm): 0.01
    • Width (mm): About 60
    • Instrumental Error (mm): +/- 0.1
    • Measuring Range (mm) : 0 to 12.7
  10. Mitutoyo Radius Gage
    Mulai

    Rp199.900

    Mitutoyo Radius Gage
    Deskripsi:
    The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
  11. Mitutoyo Digimatic Spline Micrometer
    49%
    Mulai

    Rp5.099.900

    Mitutoyo Digimatic Spline Micrometer
    atribut:
    • Minimum Display (mm): 0.001
    • Protection Class: IP65
    • Measurement Surface Shape: Spline type
    • Constant Pressure Device: ratchet stop
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Instrument Error (µm): ± 2
  12. Mitutoyo Outside Micrometer Set
    Mulai

    Rp4.199.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.
    atribut:
    • UNSPSC: 41111601
    • Anvil Material: Carbide Tipped
    • Anvil Shape: Flat
    • Brand: MITUTOYO
    • Dimension Type: Inch
    • Long Form Calibration Certificate: No
  13. Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  14. Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    Mulai

    Rp2.899.900

    Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  15. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  16. Mitutoyo Radius Gage Matric Type
    Mulai

    Rp389.900

    Mitutoyo Radius Gage Matric Type
    atribut:
    • Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
    • Remarks: 180° arc
    • Specification Range (mm): 1.0-7.0
Daftar Harga alat ukur micrometer Terbaru October 2026
Mitutoyo Outside Micrometer DigitRp1.799.900
KRISBOW Alat Ukur DiameterRp1.399.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Mikrometer DigitalRp1.999.900
Mitutoyo Standard Outside MicrometerRp1.299.900
monotaro Standard Cylinder Gauge Set With Dial GaugeRp1.599.900
Mitutoyo Digital Outside MicrometerRp3.199.900
Mitutoyo Bore Gauge (Pengukur Diameter Dalam)Rp3.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)